Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88203743
- Zoro # G115422107
product price:Â
$
2,433.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203743
- Zoro #
- G115422107
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05NW3B/MM/MM is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air, conforming to EN 161 standards. This unit is configured to be closed when not energized and features a pilot lamp and flow adjustment. It is rated for maximum operating pressure up to 500 mbar, with an IP65 enclosure rating, and holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick opening/closing or slow opening/quick closing operation types
- Rated mains voltage: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection through terminal block
- Versions available with position indicator, visual indicator, integrated bypass/pilot gas valve option, and integrated pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.