Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88205266
  • Zoro # G215426128
product price: 
$
7,393.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205266
Zoro #
G215426128
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NLWRB/PPPP/PPPP is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is manufactured in accordance with EN 161 standards. It features a maximum operating pressure of 500 mbar, includes a pilot lamp and flow adjustment, and has an IP65 rating for ingress protection. The unit holds EU certification as well as FM and CSA approvals, with ratings for use in applications with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews