Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Rated

  • Mfr # KS88024751
  • Zoro # G715419736
product price: 
$
834.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024751
Zoro #
G715419736
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated for operation in accordance with EN 161 standards; the valve is configured to remain closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings as specified by manufacturer documentation, with an IP65 rating for ingress protection. This solenoid valve carries EU certification, FM approval, CSA approval, SIL 3 rating, and PL e classification per applicable regulatory requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews