Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161, SIL 3 Certified
- Mfr # KS88205086
- Zoro # G515423957
product price:Â
$
8,991.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205086
- Zoro #
- G515423957
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS9125F05NASR3E/2P/PP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It conforms to EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. This model includes pilot lamp and adjustable flow settings, is rated to IP65 for ingress protection, and holds EU certification as well as FM and CSA approvals. The valve is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available configurations may include position indicator(s), visual indicator(s), integrated bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.