Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161, SIL 3 Certified

  • Mfr # KS88206546
  • Zoro # G815425514
product price: 
$
10,994.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206546
Zoro #
G815425514
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NLKR3E/PPPP/PPZ- is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It meets EN 161 standards; valve is closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. It holds certification meeting requirements for SIL 3 and PL e, as well as EU, FM, and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Actuation types: available with different actuation speeds: quick or slow opening/closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, or integrated pressure switches DG../VC

Restrictions

Ratings & reviews