Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161, VAS-VCS Series

  • Mfr # KS88204710
  • Zoro # G415421732
product price: 
$
2,537.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204710
Zoro #
G415421732
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05NQ3B/4-/PP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air systems. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model is certified under applicable EU, FM, and CSA requirements and is suitable for installation in systems requiring SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews