Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, Flow Adjustment
- Mfr # KS88011712
- Zoro # G215416617
product price:Â
$
1,437.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011712
- Zoro #
- G215416617
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40F/NWSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit features flow adjustment, a pilot lamp, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to system compatibility.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing operation modes
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connections
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.