Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, SIL 3 Certified

  • Mfr # KS88015504
  • Zoro # G315416227

product price: 
$
537.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88015504
Zoro #
G315416227
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/15N/NQ is a Class A solenoid valve intended for use in the automatic shut-off of gas and air lines. This valve remains closed when de-energized and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and flow adjustment functionality, has an ingress protection rating of IP65 according to applicable standards, and is certified under EU, FM, and CSA requirements; see documentation for details. The unit is certified for use in systems up to SIL 3 and PL e; refer to technical documentation.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.