Gas Solenoid Valve - Class A, 500 mbar, IP65, SIL 3

  • Mfr # KS88021674
  • Zoro # G515422073
product price: 
$
625.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88021674
Zoro #
G515422073
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/15R/LK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, per product specifications. The valve is configured to be closed in a de-energized state, according to manufacturer design, and rated for operation up to 500 mbar maximum pressure as specified by the manufacturer. It features a pilot lamp, flow adjustment, and an IP65 rating for ingress protection. The unit is certified to EU standards as well as FM and CSA approvals, with certification as compatible with systems meeting SIL 3 and PL e requirements.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews