Gas Solenoid Valve - Class A, 500 mbar, IP65, VAS Series
- Mfr # KS88016224
- Zoro # G215412640
product price:Â
$
625.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016224
- Zoro #
- G215412640
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/10R/LP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. This valve includes features such as a pilot lamp, flow adjustment, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, with compatibility with systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.