Gas Solenoid Valve - Class A, 500 mbar, IP65, VAS125/-R/NK
- Mfr # KS88007253
- Zoro # G515416430
product price:Â
$
793.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007253
- Zoro #
- G515416430
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It operates at a maximum pressure of 500 mbar and is certified according to EU, FM, CSA, SIL 3, and PL e standards. The unit is rated IP65 for ingress protection.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available with options for rapid or gradual opening combined with rapid closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Equipped for electrical connection via terminal block
- Versions available with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.