Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, VCS Series
- Mfr # KS88205214
- Zoro # G315426110
product price:Â
$
7,573.75
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88205214
- Zoro #
- G315426110
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNWSR3B/PPPP/MPPM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and flow adjustment. The ingress protection rating is IP65. The unit is certified according to EU, FM, and CSA standards; suitable for installation in systems up to SIL 3 and PL e per applicable certifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing modes: available with various opening/closing speeds
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with position indicator, visual indicator, bypass/pilot gas valve option(s), or pressure switches DG../VC