Gas Solenoid Valve - Class A, 500 mbar, IP65, VCS Series

  • Mfr # KS88205375
  • Zoro # G815425880
product price: 
$
16,540.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88205375
Zoro #
G815425880
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS9T125A05NNASRE/PPVP/PPVP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It includes an integrated pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit is certified according to applicable EU standards, FM, and CSA requirements, with suitability for integration into systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection provided via terminal block
  • Available in versions that may include position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews