Gas Solenoid Valve, Class A, 500 mbar, IP65, VCS Series

  • Mfr # KS88206545
  • Zoro # G915425551
product price: 
$
8,479.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206545
Zoro #
G915425551
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NLKR3E/PPPP/PPZ- is a solenoid valve intended for use in applications requiring the shut-off of gas and air lines. Classified as a Class A valve according to EN 161, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, with ingress protection rating: IP65. It is certified according to applicable EU, FM, and CSA standards and is suitable for installation in systems requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews