Gas Solenoid Valve - Class A, 500 mbar, IP65, VCS Series
- Mfr # KS88207176
- Zoro # G915426008
product price:Â
$
6,287.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207176
- Zoro #
- G915426008
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWL3E/P3PP/PPZ is a solenoid valve intended for use in applications requiring the shut-off of gas and air. Classified as a Class A valve according to EN 161, it remains closed when de-energized and operates at a maximum pressure of 500 mbar. The unit includes an integrated pilot lamp and flow adjustment, with protection has an ingress protection rating of IP65. It is certified to applicable EU, FM, and CSA standards and meets requirements for application in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.