Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, VCS Series
- Mfr # KS88207272
- Zoro # G615426155
product price:Â
$
7,139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207272
- Zoro #
- G615426155
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNWL3B/PPPP/MMMM is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates in a normally closed position when de-energized and supports a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp, flow adjustment capability, and is rated to IP65 ingress protection standard. This model holds EU certification as well as FM and CSA approvals, with certification according to SIL 3 and PL e requirements.
Key features include:
- Valve sizes available from 1 to 9; DN range: 10 to 125
- Connection options: threaded or flanged
- Opening characteristics: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Optional versions include models with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.