Shop HONEYWELL

Gas Solenoid Valve - Class A, Auto Shut-Off, 500 mbar, IP65

  • Mfr # KS88028782
  • Zoro # G615423949

product price: 
$
1,613.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028782
Zoro #
G615423949
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/LWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit meets the requirements of EN 161 standards, is configured to remain closed when de-energized, and is rated for operation at pressures up to 500 mbar. It includes a pilot lamp and flow adjustment mechanism, and has an IP65 ingress protection rating. The valve is certified according to EU, FM, and CSA standards, and it is certified for application in systems requiring SIL 3 or PL e compliance.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.