Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, Auto Shut-Off, IP65, 500 mbar
- Mfr # KS88010036
- Zoro # G815412309
product price:Â
$
823.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88010036
- Zoro #
- G815412309
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1W0/W25R/NW is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp, flow adjustment, and an IP65-rated enclosure. It is certified to applicable EU, FM, and CSA requirements, and rated for use in applications requiring up to SIL 3 or PL e.
Key features include:
- Maximum operating pressure: 500 mbar
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches