Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, Auto Shut-Off, IP65, 500 mbar
- Mfr # KS88016250
- Zoro # G415413485
product price:Â
$
670.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016250
- Zoro #
- G415413485
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/LY is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. The valve is configured to be closed when not energized and includes a pilot lamp and adjustable flow. It is suitable for maximum operating pressures of up to 500 mbar, has an IP65 rating, and is certified according to EU, FM, and CSA requirements. The product is certified for application in systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.