Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, Auto Shut-Off, IP65, 500 mbar Max Pressure
- Mfr # KS88104376
- Zoro # G815426122
product price:Â
$
1,424.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88104376
- Zoro #
- G815426122
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS1E15R/15R05NNWR/PPPP/2 PP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment capability. It is suitable for use with maximum operating pressures up to 500 mbar and has an ingress protection rating of IP65. The product holds EU certification as well as FM and CSA approvals, compatible with systems that have certification up to SIL 3 and PL e.
Key features include:
- Available in sizes from 1 to 9 (DN: 10 to 125)
- Connection options: threaded or flanged
- Opening characteristics: quick opening/quick closing or slow opening/quick closing
- Compatible mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches