Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, DN 10-125, IP65, EN 161
- Mfr # KS88017926
- Zoro # G015415599
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017926
- Zoro #
- G015415599
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/20R/NWGL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow through automatic shut-off mechanisms. The valve is configured to be in a closed position when not energized, according to manufacturer specifications. It operates at a maximum pressure of 500 mbar, complies with EN 161 standards; certified under applicable EU, FM, and CSA regulations. The valve is rated for use in systems up to SIL 3 and PL e.
Key features include:
- Valve size range: DN 10 to DN 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing, or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.