Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, EN 161, 500 mbar, IP65
- Mfr # KS88030774
- Zoro # G715422156
product price:Â
$
551.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030774
- Zoro #
- G715422156
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/10R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve is rated to comply with EN 161 standards; valve is normally closed when not energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. The unit carries IP65 rating, EU certification, FM approval, CSA approval; suitable for integration into systems up to SIL 3 or PL e as per manufacturer specifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.