Shop HONEYWELL

Gas Solenoid Valve, Class A, EN 161, 500 mbar, IP65

  • Mfr # KS88204285
  • Zoro # G915425872

product price: 
$
6,065.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204285
Zoro #
G915425872
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NLWGR3B/2-P4/PPPP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit is rated to comply with EN 161 standards; valve is normally closed when not energized, and it is rated for operation at pressures up to 500 mbar. It includes pilot lamp indicator, adjustable flow settings, and IP65-rated enclosure. Certified under applicable EU directives; FM and CSA approved; suitable for installation in systems meeting SIL 3 or PL e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.