Gas Solenoid Valve - Class A, EN 161, 500 mbar Max Pressure
- Mfr # KS88007092
- Zoro # G215415603
product price:Â
$
787.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007092
- Zoro #
- G215415603
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-/10N/NQSR is a Class A solenoid valve intended for use in the automatic shut-off of gas and air lines. This valve compliant with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, with protection rated at IP65. The unit is certified to applicable EU, FM, and CSA requirements and is suitable for installation in systems requiring up to SIL 3 or PL e certifications.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.