Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, EN 161, 500 mbar Max Pressure
- Mfr # KS88019504
- Zoro # G215415474
product price:Â
$
532.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019504
- Zoro #
- G215415474
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/NW is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, conforming to EN 161 standards. The valve is configured to be in a closed position when not energized and supports maximum operating pressures up to 500 mbar. It features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit is EU certified, FM and CSA approved, and compatible with systems that have requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.