Shop HONEYWELL

Gas Solenoid Valve, Class A, EN 161, 500 mbar Max Pressure

  • Mfr # KS88021687
  • Zoro # G615422010

product price: 
$
869.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88021687
Zoro #
G615422010
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1W0/W25R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, per manufacturer specifications. It complies with EN 161 standards, with the valve position closed when not energized, as specified by the manufacturer. The unit is rated for a maximum operating pressure of 500 mbar and includes features such as pilot lamp and flow adjustment (if these are factual product attributes). This model holds certifications indicating suitability for systems requiring SIL 3 or PL e compliance.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.