Shop HONEYWELL

Gas Solenoid Valve - Class A, EN 161, IP65, 500 mbar

  • Mfr # KS88017679
  • Zoro # G415413515

product price: 
$
1,257.11
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88017679
Zoro #
G415413515
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/NQGR is a Class A solenoid valve conforming to EN 161 standards. It is intended for use in applications requiring the control of gas and air flow. When not energized, the valve is in a closed position and rated for operation at pressures up to 500 mbar. It includes an integrated pilot lamp and adjustable flow setting, with IEC-rated IP65 ingress protection. This model holds EU certification as well as FM and CSA approvals, and it is certified as meeting requirements applicable to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews