Gas Solenoid Valve - Class A, EN 161, IP65, 500 mbar Max
- Mfr # KS88000786
- Zoro # G015416428
product price:Â
$
596.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000786
- Zoro #
- G015416428
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid valve intended for use in controlling the flow of gas and air lines. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It includes a pilot lamp for status indication and adjustable flow. The unit carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation types
- Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available versions include models with position indicators, fitted bypass/pilot gas valves, or integrated pressure switches (DG../VC)
- Certified for use in systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.