Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, EN 161, IP65, 500 mbar Max
- Mfr # KS88012106
- Zoro # G215420034
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88012106
- Zoro #
- G215420034
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, compliant with EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for application in systems up to SIL 3 and PL e, with approvals from EU, FM, and CSA. The unit has an IP65 rating for ingress protection and has a maximum operating pressure rating of 500 mbar.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing variants available
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.