Shop HONEYWELL

Gas Solenoid Valve, Class A, EN 161, IP65, 500 mbar Max

  • Mfr # KS88018907
  • Zoro # G615411663

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018907
Zoro #
G615411663
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS 350R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This valve operates according to EN 161 standards; valve is rated to remain closed when de-energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings as specified by manufacturer documentation. The unit has an IP65 ingress protection rating; holds EU certification; FM and CSA approvals obtained; suitable for integration into systems requiring compliance with SIL 3 or PL e per applicable standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.