Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, EN 161, IP65, 500 mbar Max
- Mfr # KS88024668
- Zoro # G915419291
product price:Â
$
463.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024668
- Zoro #
- G915419291
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T-N/NQ is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It is rated in accordance with EN 161 standards, remains closed when de-energized, and is suitable for operation at pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, has an IP65 ingress protection rating, and is certified by EU, FM, and CSA authorities. It meets requirements for SIL 3 and PL e classified systems.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.