Shop HONEYWELL

Gas Solenoid Valve - Class A, EN 161, IP65, DN10-125

  • Mfr # KS88004556
  • Zoro # G415414505

product price: 
$
1,060.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004556
Zoro #
G415414505
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T-/50N/NQ is a Class A solenoid valve. This valve is intended for use in applications requiring automatic shut-off of gas and air. It is compliant with EN 161 standards and remains closed when not energized. It includes pilot lamp indication and adjustable flow settings. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It holds certification meeting requirements for SIL 3 and PL e classified systems.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.