Gas Solenoid Valve, Class A, EN 161, NC, Adjustable Flow, IP65 Rated
- Mfr # KS88030848
- Zoro # G515423056
product price:Â
$
1,444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030848
- Zoro #
- G515423056
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NKGR is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. This unit compliant with EN 161 standards, is normally closed when not energized. It includes pilot lamp indication and adjustable flow settings. The valve holds certification relevant to SIL 3 and PL e system classifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.