Gas Solenoid Valve - Class A, IP65, 500 mbar, DN10-125
- Mfr # KS88014315
- Zoro # G415418749
product price:Â
$
731.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014315
- Zoro #
- G415418749
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/NW is a solenoid valve intended for use in the control of gas and air line flow. Classified as a Class A valve according to EN 161, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit provided with an IP65-rated enclosure, equipped with a pilot lamp and adjustable flow mechanism, and certified under applicable EU, FM, and CSA standards. It is suitable for installation in systems requiring compliance with SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection types: threaded or flanged
- Operation options: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.