Shop HONEYWELL

Gas Solenoid Valve - Class A, IP65, 500 mbar, DN10-125

  • Mfr # KS88028514
  • Zoro # G615423185

product price: 
$
753.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028514
Zoro #
G615423185
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/-R/NY is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar as specified by manufacturer documentation. The unit features an integrated pilot lamp and flow adjustment, with ingress protection rated at IP65. It holds EU certification along with FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.