Shop HONEYWELL

Gas Solenoid Valve - Class A, IP65, 500 mbar Max Pressure

  • Mfr # KS88030169
  • Zoro # G215424179

product price: 
$
802.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030169
Zoro #
G215424179
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NKSR is a Class A solenoid valve. The unit is rated IP65 for ingress protection. Holds EU certification, as well as FM and CSA approvals. It is intended for use in applications requiring automatic shut-off of gas and air. It complies with EN 161 standards. It remains closed when not energized. Rated for a maximum operating pressure of 500 mbar and features includes pilot lamp indication and flow adjustment options.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.