Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, IP65, Flow Adjustment, Pilot Lamp
- Mfr # KS88031819
- Zoro # G115422985
product price:Â
$
631.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88031819
- Zoro #
- G115422985
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, per manufacturer specifications. This valve is configured to be closed in the de-energized state, according to product design parameters. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. The unit is certified under applicable EU, FM, and CSA standards; may be used in systems rated up to SIL 3 and PL e where compliant with relevant regulations.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.