Shop HONEYWELL

Gas Solenoid Valve - DN 125, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88010574
  • Zoro # G115416298

product price: 
$
848.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010574
Zoro #
G115416298
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS 125/ R/NWSR is a solenoid valve rated for operation with gas and air; includes automatic shut-off function. This Class A valve meets EN 161 standards and operates in a normally closed position when de-energized. It features a maximum operating pressure of 500 mbar, includes a pilot lamp and flow adjustment capability, and has an IP65 rating for protection against dust and water ingress. The unit is certified according to EU requirements as well as FM and CSA standards, suitable for use in systems requiring compliance with SIL 3 and PL e standards.

Key features include:

  • Valve sizes from DN 10 to DN 125
  • Available with threaded or flanged connections
  • Quick opening/closing or slow opening/quick closing operation options
  • Compatible with mains voltages: 24 V DC, 120 V AC, or 230 V AC
  • Terminal electrical connection type
  • Versions available with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.