Shop HONEYWELL

Gas Solenoid Valve, DN 65, ISO Flange, 500 mbar, IP65

  • Mfr # KS88203446
  • Zoro # G515296391

product price: 
$
2,787.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203446
Zoro #
G515296391
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS665F05N is a solenoid valve intended for use in applications requiring the automatic shut-off of gas and air lines. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and supports maximum operating pressures up to 500 mbar. The unit features an ISO flange connection with a nominal diameter of 65 mm (size 6), includes a pilot lamp and flow adjustment, and offers ingress protection rating: IP65. It holds EU certification as well as FM and CSA approvals, with compatibility for systems that specify SIL 3 or PL e requirements.

Key features:

  • Valve size: Size 6 (DN 65 mm)
  • Connection type: ISO flange
  • Maximum pressure: Up to 500 mbar
  • Operation: Quick opening/closing or slow opening/quick closing options available
  • Voltage options: Available in 24 V DC, 120 V AC, or 230 V AC mains voltage
  • Electrical connection via terminal block
  • Additional versions offered with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.