Gas Solenoid Valve, DN 80, Double, 500 mbar, IP65, SIL3
- Mfr # KS88202756
- Zoro # G915296441
product price:Â
$
7,030.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88202756
- Zoro #
- G915296441
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS780F05NNQ is a double solenoid valve suitable for use with gas and air systems as specified by manufacturer guidelines. It is rated for a maximum operating pressure of 500 mbar, includes an integrated pilot lamp indicator and adjustable flow setting as described in product documentation, and offers IP65 ingress protection. The valve holds EU certification; FM & CSA approvals; rated up to SIL 3 / PL e per relevant standards.
Key features:
- Valve size: DN 80 mm ISO flange connection
- Double solenoid design
- Maximum pressure: 500 mbar
- Available in quick opening/closing or slow opening/quick closing operation modes
- Electrical connection via terminal; available in mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Provided with pilot lamp indicator and adjustable flow setting
- Holds EU certification; FM & CSA approvals; rated up to SIL3 / PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.