Gas Solenoid Valve - Double, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88203472
  • Zoro # G615296208
product price: 
$
5,088.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203472
Zoro #
G615296208
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VCS665F05NNK is a double solenoid valve suitable for use with gas and air as specified by manufacturer, including automatic shut-off capability. This Class A valve meets EN 161 standards and is in the closed position when not energized. It is rated for a maximum operating pressure of 500 mbar and includes both pilot lamp indication and flow adjustment capabilities. The unit is equipped with an IP65-rated enclosure, carries EU certification, FM and CSA approvals, and has been assessed according to SIL 3 and PL e requirements.

Key features:

  • Valve size: DN 10 to DN 125
  • Connection type: Threaded or flanged
  • Operation: Quick opening/closing or slow opening/quick closing options
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include position indicator with visual display, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews