Shop HONEYWELL

Gas Solenoid Valve - Double, ISO Flange, 500 mbar, VCS780F05NNQ

  • Mfr # KS88203623
  • Zoro # G915296427

product price: 
$
7,029.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203623
Zoro #
G915296427
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VCS780F05NNQ is a double solenoid valve intended for use with gas and air in industrial systems. Classified as a Class A gas safety valve to EN 161, it features automatic shut-off capability and is configured to be closed when de-energized. The unit features an ISO flange connection (80 mm), rated for a maximum operating pressure of 500 mbar, and includes both pilot lamp indication and flow adjustment capabilities. It holds EU certification as well as FM and CSA approvals, with compatibility for systems that require components rated up to SIL 3 and PL e.

Key features include:

  • Valve size range: DN 10 to DN 125
  • Connection type: Threaded or flanged options available
  • Operating voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Quick opening/closing or slow opening/quick closing operation modes
  • IP65 ingress protection rating
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.