Gas Solenoid Valve, NC, 500 mbar, EN 161, IP65 Rated
- Mfr # KS88027879
- Zoro # G615419812
product price:Â
$
1,598.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027879
- Zoro #
- G615419812
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-R/LPGL is a solenoid valve intended for use in the automatic shut-off of gas and air lines. This Class A valve meets EN 161 standards and is normally closed (NC) when de-energized. It operates at a maximum pressure of 500 mbar and features include pilot lamp, adjustable flow setting, and IP65-rated enclosure. The unit holds EU certification as well as FM and CSA approvals, with may be used in applications requiring compliance with SIL 3 or PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.