Shop HONEYWELL
Create Account
Gas Solenoid Valve, NC, 500 mbar, IP65, Class A, VAS1-0R/NQ
- Mfr # KS88030283
- Zoro # G115418711
product price:Â
$
838.07
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88030283
- Zoro #
- G115418711
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0R/NQ is a solenoid valve intended for use in the automatic shut-off of gas and air lines. Classified as a Class A valve according to EN 161, the valve is normally closed (NC) when not energized and rated for operation at pressures up to 500 mbar. The unit features an integrated pilot lamp and flow adjustment, with ingress protection rated at IP65. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.