Shop HONEYWELL

Gas Solenoid Valve - NC, 500 mbar, IP65, DN10-125

  • Mfr # KS88203865
  • Zoro # G115425566

product price: 
$
10,598.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88203865
Zoro #
G115425566
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8T100A05NLQSRB/PPPP/MMMM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit operates in accordance with EN 161 standards, is normally closed (NC) when not energized, and is rated for a maximum operating pressure (pu max.) of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, rated to IP65 ingress protection standard, and certified by relevant EU, FM, and CSA authorities. The valve is certified according to SIL 3 and PL e system requirements.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick opening/closing or slow opening/quick closing operation types
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Equipped with terminal block electrical connection
  • Available in versions including position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.