Shop HONEYWELL
Create Account
Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88003746
- Zoro # G115417615
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003746
- Zoro #
- G115417615
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/LWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve is normally closed (NC) and requires energization to open, operating at a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65-rated enclosure. The unit meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening with quick closing or slow opening with quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.