Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Certified
- Mfr # KS88028580
- Zoro # G815423251
product price:Â
$
537.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88028580
- Zoro #
- G815423251
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS110/-R/NK is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. The valve is normally closed (NC) when not energized, and meets EN 161 standards. It operates at a maximum pressure of 500 mbar, includes a pilot lamp indicator and adjustable flow setting, and has an IP65 rating for ingress protection. The unit is EU certified, FM and CSA approved, and compatible with systems that require compliance with SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.