Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88007147
- Zoro # G415416325
product price:Â
$
940.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007147
- Zoro #
- G415416325
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115/-R/NQSR is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve conforms to EN 161 standards, is normally closed (NC) when not energized, and supports a maximum operating pressure of 500 mbar. It includes pilot lamp indication and flow adjustment options. The unit is rated to IP65 for ingress protection and holds certification meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.