Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88008802
- Zoro # G115418988
product price:Â
$
819.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008802
- Zoro #
- G115418988
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/50R/NQ is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. It is rated to meet EN 161 standards and has a valve is normally closed (NC). This valve maximum operating pressure: 500 mbar, includes pilot lamp and flow adjustment, and ingress protection rating: IP65. The unit holds certifications including EU, FM, and CSA approvals, with suitability for installation in systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing action: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.