Gas Solenoid Valve - NC, 500 mbar, IP65, EN 161 Class A

  • Mfr # KS88203141
  • Zoro # G615423956
product price: 
$
2,420.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203141
Zoro #
G615423956
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05NWB/PP/PP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve compliant with EN 161 standards, is normally closed (NC) type; closes when not energized. It features a maximum operating pressure of 500 mbar and includes a pilot lamp and adjustable flow settings. The unit is rated IP65 for ingress protection and holds certification meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
  • Restrictions

    Ratings & reviews